Beli metabo tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- METABO Bevelling MachineDeskripsi:-Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation -One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working -Precise setting of the chamfer angle directly via the guide plates -Universal milling head with three carbide indexable inserts for all chamfer angles from 0-90° -Controlled working by virtue of large-scale guide plates -Stop roller to guide along pipes for easy preparation of weld seams -Front handle for safe and uniform guidance, adjustable without the need for tools -Metabo Marathon-motor with patented dust protection for long service life -Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load -Electronic overload protection, soft start and restart protection -Protection of the user by virtue of lateral plates for conveying the chips
- JETECH TOOL Feeler Gauge (Pengukur Celah)Deskripsi:Jetech Measuring Tools
- METABO Cordless DrillDeskripsi:-Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:-Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- METABO Cordless Hammer Drill PowerMaxx (Mesin Bor Beton Baterai)Deskripsi:Light, compact cordless hammer drill with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulHammer drill function for drilling in masonryMobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and moreIntegrated LED work light with night light function for optimal brightness in the work areaWith handy belt hook and bit case which can be fixed either on the right or left sideScoope of delivery:Keyless chuckCharger SC 30Plastic carry caseAccessory setBelt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)atribut:
- Max. Impact Rate (bpm): 21000
- Uncertainty of Measurement K (m/s²): 1.5
- Adjustable Torque (N m): 0.5-5
- Battery Voltage (V): 12
- Chuck Capacity (mm): 1.5-10
- Drill Masonry (Ømm): 10
- Drill Steel (Ømm): 10
- Future Star Electric Beveling MachineDeskripsi:Keunggulan ProdukDidorong oleh motor berkinerja tinggi, daya yang kuat, dan rotasi yang stabil struktur cincin terpisah, dipasang di bagian mana pun dari pipa, penjepitan cepat dan stabil dengan mode pengumpanan otomatis, pemotongan lengkap dan pemiringan pada saat yang sama presisi dan operasi tinggi.Sederhana, aman, dan andal.APLICATIONDesain portabel dari seluruh mesin dapat mewujudkan pekerjaan beveling pipa di dalam ruangan dan di lapangan selama ada sumber daya. Ini dapat digunakan secara luas dalam konstruksi pipa dan operasi pemeliharaan dalam minyak bumi, kimia, tenaga listrik, transportasi air dan gas, boiler dan industri lainnyaFUNGSIPemasangan yang mudah, operasi bevel cepat; cocok untuk pipa baja dari berbagai bahan, dan berbagai diameter pipa; mengadopsi metode pemotongan bevel mekanis, pemotongan dingin lengkap, dan mempertahankan sifat mekanik yang baik dari bahan aslinya; umpan otomatis, bisa Permukaan ujung pipa berlekuk dengan bentuk datar, V, X, U dan lainnya, yang dapat memenuhi persyaratan proses pengelasan untuk pengelasan butt pipa.
- Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rodatribut:
- Maximum Working Pressure (kgf/cm²): 16 and 25
- Maximum Working Temperature (°C): 200
- METABO Jig SawDeskripsi:-Extremely powerful jigsaw with VTC-Electronics for fast cuts into soft wood of up to 140 mm deep -Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support -Metabo Quick for tool-free saw blade change and with automatic ejection -Convenient auto start with automatic stroke rate acceleration -Simple bevel cuts thanks to footplate with rest points that can be adjusted without tools -Selectable chip blowing function ensures free view of cutting line -Motion-controlled LED work light for optimum illumination of the cutting line -Vario Tacho Constamatic (VTC) Full-wave Electronics for work with materials requiring customised stroke rates, which remain constant under load -Restart protection: prevents unintentional start-up after power supply interruption -Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing
- Shinwa Rules Feeler Gauge (Pengukur Celah)Deskripsi:Lembar pengukur tipis beragam ukuran untuk cek celah presisi. Ideal untuk keperluan otomotif, permesinan, dan kalibrasi alat.atribut:
- Material: Carbon Tool Steel (SK 6)
- Hardness: HV 360 to 600
- MAXPOWER Feeler (Pengukur Celah)atribut:
- Size: 0.02 - 1.0 mm
- TEKIRO Socket Set (Kunci Soket Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- METABO Bench Grinder (Mesin Gerinda Duduk)Deskripsi:-Small and space-saving workshop machine -Low-noise and low-vibration, maintenance-free induction motor -Motor for single phase alternating current -Protective cover bayonet lock for quick and simple wheel change -Large spark protection guards for eye protection -Vibration-dampening rubber feet for safe support
- TEKIRO Feeler Gauge (Pengukur Celah)Deskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- METABO Impact Drill (Mesin Bor Beton)Deskripsi:-Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
- KRISBOW Mesin Potong Tekuk & Rollatribut:
- Bed Width (mm/inch): 760 (30)
- Shearing Thickness (mm): 1
- Bending Thickness (mm): 1
- Bending Angle (°): 90
- Max. Rolling Thickness (mm): 1
- Dia Of Roll (mm): 39
- Dimensions (LxWxH) (mm): 970x450x680
- RYU Gun Polisher (Mesin Poles)atribut:
- Electrical Power (V): 440
- Disc Diameter (inch): 5
- No Load Speed (rpm): 4000
- METABO Paint Stripper (Cairan Pelepas Cat)atribut:
- UNSPSC: 27112708
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
Daftar Harga metabo tools Terbaru November 2026
| METABO Bevelling Machine | Rp41.999.900 |
| JETECH TOOL Feeler Gauge (Pengukur Celah) | Rp34.900 |
| METABO Cordless Drill | Rp10.999.900 |
| METABO Angle Grinder (Mesin Gerinda Tangan) | Rp1.899.900 |
| METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp15.999.900 |
| METABO Cordless Hammer Drill PowerMaxx (Mesin Bor Beton Baterai) | Rp5.399.900 |
| Future Star Electric Beveling Machine | Rp13.999.900 |
| Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rod | Rp1.899.900 |
| METABO Jig Saw | Rp4.999.900 |
| Shinwa Rules Feeler Gauge (Pengukur Celah) | Rp119.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/7hP107944269-1.jpg)

/5pP103564205-1.jpg)
/9xP103564357-1.jpg)
/poP107324924-1.jpg)



/jxP102897717-6.jpg)
/P102054062-1.jpg)
/puP101003930-3.jpg)
/6gP103564232-1.jpg)
/qyP101003970-2.jpg)
/axP103564393-1.jpg)


/l3P103683759-1.jpg)
/8sP111618316-1.jpg)
/P102944790-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)